14 AWG MTW Stranded Copper, Light Blue, 500'

Item #: 66086

Cat #: MTW14STR264LTBLU500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
14 AWG, 30-Strand, Copper Wire, Light Blue, 600V, Machine Tool Wire, 500' Reel.

Overview

14 AWG, 30-Strand, Copper Wire, Light Blue, 600V, Machine Tool Wire, 500' Reel.
Also known as: MTW14STR264LTBLU500RL

Specifications

Color: Blue
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14
Stranding: Stranded
Color: Blue
Jacket: PVC
Volts AC: 600
Gauge: 14
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)