This product has been discontinued.
Black, Assorted Diameters, 48" Long
Item #: 66083
Cat #: FP-301-3/64-3/16-BLACK
UPC: 051135366127
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 3/64", Expanded Insulation Diameter: 0.046", Recovered Insulation Diameter: 0.023", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Overview
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 3/64", Expanded Insulation Diameter: 0.046", Recovered Insulation Diameter: 0.023", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Also known as: 051135366127, FP-301-3/64-3/16-BLACK
Specifications
Length: | 6 in |
Volts AC: | 600 |
Length: | 6 in |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)