
14 AWG MTW Stranded Copper, Red, 2500'
Item #: 66078
Cat #: MTW14STR264RED2500RL
UPC:
Documents & Guides
14 AWG, 30-Strand, Copper Wire, Red, 600V, Machine Tool Wire, 2500' Reel.
Sign In or Register to view pricing and more.
No associated products found.
Overview
14 AWG, 30-Strand, Copper Wire, Red, 600V, Machine Tool Wire, 2500' Reel.
Most applications of hook-up and lead wire for board-to-board or point-to-point wiring rely on PVC insulated designs. General Cable® Carol® brand products offer both electrical and electronic designers a vast array of quality PVC hookup wire to meet the specific technical demands of today, with ''off-the-shelf distributor inventoried products. Hook-up wire is also available in special colors and/or stripe combinations with a minimum of lead time. In addition, General Cable® offers a variety of put-ups to meet individual customer requirements.
Also known as: MTW14STR264RED2500RL
Specifications
Color: | Red |
Length: | 2500 ft |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 14 |
Stranding: | Stranded |
Color: | Red |
Jacket: | PVC |
Volts AC: | 600 |
Gauge: | 14 |
Length: | 2500 ft |
Material: | Copper |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)