Cable, Motor Power and Brake, TPE, Standard, Black, 30m

Item #: 66077

Cat #: 2090-XXNPMF-16S30

UPC: 820919134142

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Motor Power, and Brake, Standard Non-Flex, TPE, Black, 4 Conductor, 16 AWG, Shielded, for 3-Phase Power, with 4 Conductor, 18 AWG, Shielded, for Motor Brake and Spares, 30 meter

Overview

Cable, Motor Power, and Brake, Standard Non-Flex, TPE, Black, 4 Conductor, 16 AWG, Shielded, for 3-Phase Power, with 4 Conductor, 18 AWG, Shielded, for Motor Brake and Spares, 30 meter
Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time. Catalog item 2090-XXNPMF-16S30 from Rockwell Automation® is a Kinetix drive 30 M standard cable. Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 820919134142, 2090-XXNPMF-16S30

Specifications

Type: Motor Power, Cable, Brake
Gauge: 18
Phase: 1
Length: 30 m
Type: Motor Power, Cable, Brake
Phase: 1
Gauge: 18
Length: 30 m

Customer Reviews

No reviews for this product
(0)