Breaker, 15/30A, 2P, 120V, 10 kAIC, HomeLine Twin CB

Item #: 66075

Cat #: HOMT1515230

UPC: 785901101017

Sign In or Register to view pricing and more.
15/30 Amp, 2-Pole, HomeLine Plug-On Twin Circuit Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC

Overview

15/30 Amp, 2-Pole, HomeLine Plug-On Twin Circuit Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC
Also known as: 785901101017, HOMT1515230

Specifications

Family / Style: Homeline
Volts AC: 120/240
Amps: 15, 30
Poles: 4
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: Homeline
Amps: 15, 30
Standards: California Proposition 65
Volts AC: 120/240
Poles: 4
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)