1/0 AWG XHHW-2 Stranded Aluminum, Yellow, 1000'

Item #: 660738

Cat #: XHHW1/0STRYEL1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
1/0 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Yellow, 1000 Foot Reel

Overview

1/0 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Yellow, 1000 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW1/0STRYEL1000RL

Specifications

Length: 1000 ft
Gauge: 1/0
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Color: Yellow
Stranding: Stranded
Package Type: Reel
Length: 1000 ft
Volts AC: 600
Material: Aluminum
Color: Yellow
Package Type: Reel
Gauge: 1/0
Conductors: 1
Jacket: XLPE
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)