CT H/S-54CT 3 3/8 86MM

Item #: 660719

Cat #: 3025454CT

UPC: 082472302547

Sign In or Register to view pricing and more.
Documents & Guides
Size: 3 3/8in Dia, Use Arbor Number: 2l Or 7l, Features: Long Tool Life-heat Resistant Carbide Teeth For Long Life In Tile And Stainless Steel, Added Durability-thick Backing Plate Resists Damage And Increases Life, Unique Tooth Configuration-engineered D

Overview

Size: 3 3/8in Dia, Use Arbor Number: 2l Or 7l, Features: Long Tool Life-heat Resistant Carbide Teeth For Long Life In Tile And Stainless Steel, Added Durability-thick Backing Plate Resists Damage And Increases Life, Unique Tooth Configuration-engineered D
LONG TOOL LIFE Heat resistant carbide teeth for long life in tile and stainless steel ADDED DURABILITY Thick backing plate resists damage and increases life UNIQUE TOOTH CONFIGURATION Engineered design provides ability to cut in stainless steel like no other USE STANDARD ARBOR OR SNAP-BACK™ ARBOR
Also known as: 082472302547, 3025454CT

Specifications

Diameter: 3 3/8 in
Type: Hole Saw
Diameter: 3 3/8 in
Type: Hole Saw

Customer Reviews

No reviews for this product
(0)