14 AWG MTW Stranded Copper, White, 2500'

Item #: 66068

Cat #: MTW14STR264WHT2500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
14 AWG, 30-Strand, Copper Wire, White, 600V, Machine Tool Wire, 2500' Reel.

Overview

14 AWG, 30-Strand, Copper Wire, White, 600V, Machine Tool Wire, 2500' Reel.
Most applications of hook-up and lead wire for board-to-board or point-to-point wiring rely on PVC insulated designs. General Cable® Carol® brand products offer both electrical and electronic designers a vast array of quality PVC hookup wire to meet the specific technical demands of today, with ''off-the-shelf distributor inventoried products. Hook-up wire is also available in special colors and/or stripe combinations with a minimum of lead time. In addition, General Cable® offers a variety of put-ups to meet individual customer requirements.
Also known as: MTW14STR264WHT2500RL

Specifications

Length: 2500 ft
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Gauge: 14
Stranding: Stranded
Length: 2500 ft
Material: Copper
Volts AC: 600
Gauge: 14
Jacket: PVC
Color: White
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)