
HMND PH75AJ CNTL 75VA 600-120 EN
Item #: 660675
Cat #: PH75AJ
UPC: 803423020033
Documents & Guides
HMD PH75AJ CNTL 75VA 600-120
Sign In or Register to view pricing and more.
No associated products found.
Overview
HMD PH75AJ CNTL 75VA 600-120
Also known as: 803423020033, PH75AJ
Specifications
Wattage: | 75 |
Phase: | 1 |
Volt Amps: | 75 |
Primary Voltage: | 600, 550, 575 |
Secondary Voltage: | 110/220 |
Wattage: | 75 |
Volt Amps: | 75 |
Secondary Voltage: | 110/220 |
Phase: | 1 |
Primary Voltage: | 600, 550, 575 |
Customer Reviews
No reviews for this product
(0)