Safety Switch, Double Throw, Heavy Duty, 400A, 3P, 600VAC, NEMA 3R

Item #: 660660

Cat #: DT365URKLC

UPC: 786685131658

Sign In or Register to view pricing and more.
Documents & Guides
400 Amp, 3-pole, Heavy Duty Safety Switch, Non-Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 3R, Cam-Lok, Quick Connect

Overview

400 Amp, 3-pole, Heavy Duty Safety Switch, Non-Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 3R, Cam-Lok, Quick Connect
Also known as: 786685131658, DT365URKLC

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 400
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)