Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GELC GELT606040EDR-SY 60IN LED LIGHT RIGHT END 4000K
Overview
GELC GELT606040EDR-SY 60IN LED LIGHT RIGHT END 4000K
Also known as: 662050857067, GELT606040EDR-SY
Specifications
Color Temperature: | 4000 (Cool White) |
Length: | 5 ft |
Mounting: | DIN Rail |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Mounting: | DIN Rail |
Length: | 5 ft |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)