14 AWG MTW Stranded Copper, White/Blue Stripe, 500'

Item #: 66060

Cat #: MTW14STR264WHTBLU500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
14 AWG, 30-Strand, Copper Wire, White/Blue Stripe, 600V, Machine Tool Wire, 500' Reel.

Overview

14 AWG, 30-Strand, Copper Wire, White/Blue Stripe, 600V, Machine Tool Wire, 500' Reel.
Also known as: MTW14STR264WHTBLU500RL

Specifications

Length: 500 ft
Color: White/Blue
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14
Stranding: Stranded
Length: 500 ft
Jacket: PVC
Volts AC: 600
Gauge: 14
Color: White/Blue
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)