Power Center, 5KVA, 480VAC Primary, 120/240VAC Secondary, NEMA 3R

Item #: 660535

Cat #: M1PC005LESF

UPC: 803423113902

Sign In or Register to view pricing and more.
Power Center, 5 KVA, 480 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, ED42B020L Bolt In Primary, Q225 Secondary Breaker, NEMA 3R

Overview

Power Center, 5 KVA, 480 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, ED42B020L Bolt In Primary, Q225 Secondary Breaker, NEMA 3R
Also known as: 803423113902, M1PC005LESF

Specifications

Circuits: 8
Mounting: Surface
Phase: 1
Amps: 25
Secondary Voltage: 120, 240
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R
Volt Amps: 5kVA
Circuits: 8
Phase: 1
Secondary Voltage: 120, 240
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 25
Primary Voltage: 480
Volt Amps: 5kVA

Customer Reviews

No reviews for this product
(0)