
Decora Duplex Receptacle, 15A, 125V, Black
Item #: 660528
Cat #: 16262-E
UPC: 078477867273
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Back & Side Wired, Steel Strap, Black
Sign In or Register to view pricing and more.
Overview
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Back & Side Wired, Steel Strap, Black
15 Amp, 125 Volt, Decora Plus Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Black
Also known as: 078477867273, 16262-E
Specifications
Color: | Black |
Material: | Thermoplastic |
Type: | Self-Grounding |
NEMA Configuration: | 5-15R |
Color: | Black |
Type: | Self-Grounding |
Material: | Thermoplastic |
NEMA Configuration: | 5-15R |
Customer Reviews
No reviews for this product
(0)