Miniature Incandescent Lamp, Indicator, 10W, 120V AC/DC, Clear

Item #: 66052

Cat #: DL1BLG

UPC: 785901846147

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Incandescent Lamp, Indicator, 10 Watt, 120 Volt AC/DC, Base: Duel Contact Bayonet (XVB), Lamp Finish: Clear

Overview

Miniature Incandescent Lamp, Indicator, 10 Watt, 120 Volt AC/DC, Base: Duel Contact Bayonet (XVB), Lamp Finish: Clear
Also known as: 785901846147, DL1BLG

Specifications

Color: Clear
Wattage: 10
Type: Miniature, Indicator
Volts AC: 120
Standards: California Proposition 65
Color: Clear
Type: Miniature, Indicator
Standards: California Proposition 65
Wattage: 10
Volts AC: 120

Customer Reviews

No reviews for this product
(0)