16 AWG MTW Stranded Copper, Blue, 2500'

Item #: 66051

Cat #: MTW16STR264BLU2500RL

UPC:

Documents & Guides
16 AWG, 30-Strand, Copper Wire, Blue, 600V, Machine Tool Wire, 2500' Reel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

16 AWG, 30-Strand, Copper Wire, Blue, 600V, Machine Tool Wire, 2500' Reel.
Machine Tool Wire is a stranded flexible hook up wire. MTW is used for internal wiring of appliances which include Air Conditioners, Automatic Washers and Refrigeration Equipment, Control Cabinets, as well as other building applications.
Also known as: MTW16STR264BLU2500RL

Specifications

Color: Blue
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Stranding: Stranded
Color: Blue
Jacket: PVC
Volts AC: 600
Gauge: 16 AWG
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)