This product may not be available in all locations.
Breaker, Flex Cable Operator, Stainless Steel Handle, 6' Length
Item #: 660509
Cat #: 140G-J-FCS06
UPC: 885630980584
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Flex Cable Operator, J Frame, Stainless Steel Handle, 6 Foot Length, NEMA 4,4X
Overview
Breaker, Flex Cable Operator, J Frame, Stainless Steel Handle, 6 Foot Length, NEMA 4,4X
Also known as: 885630980584, 140G-J-FCS06
Specifications
Type: | Flex Cable, Operator Mechanism |
Material: | Stainless Steel |
Length: | 6 ft |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Type: | Flex Cable, Operator Mechanism |
Length: | 6 ft |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Customer Reviews
No reviews for this product
(0)