16 AWG MTW Stranded Copper, Blue w/White Stripe, 500'
Item #: 66039
Cat #: MTW16STR264BLUWHT500RL
UPC:
Documents & Guides
16 AWG Machine Tool Wire, Type MTW Stranded (30) Copper Wire, Blue with White Stripe, 500 Foot Spool, 600 Volts.
Sign In or Register to view pricing and more.
No associated products found.
Overview
16 AWG Machine Tool Wire, Type MTW Stranded (30) Copper Wire, Blue with White Stripe, 500 Foot Spool, 600 Volts.
Machine Tool Wire is a stranded flexible hook up wire. MTW is used for internal wiring of appliances which include Air Conditioners, Automatic Washers and Refrigeration Equipment, Control Cabinets, as well as other building applications.
Also known as: MTW16STR264BLUWHT500RL
Specifications
Length: | 500 ft |
Jacket: | PVC |
Material: | Copper |
Color: | Blue/White |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 16 |
Stranding: | Stranded |
Package Type: | Reel |
Length: | 500 ft |
Material: | Copper |
Volts AC: | 600 |
Gauge: | 16 |
Package Type: | Reel |
Jacket: | PVC |
Color: | Blue/White |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)