AB 1492-LD2-G 2-CKT FEED-THROUGH

Item #: 660371

Cat #: 1492-LD2-G

UPC: 662073055846

Sign In or Register to view pricing and more.
Documents & Guides
AB 1492-LD2-G 2-CKT FEED-THROUGH BLK 1.5MM

Overview

AB 1492-LD2-G 2-CKT FEED-THROUGH BLK 1.5MM
Also known as: 662073055846, 1492-LD2-G

Specifications

Poles: 2
Amps: 10
Color: Green
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Volts DC: 300
Size: 3.500 mm
Allowable Gauge Range: 22 - 16
Poles: 2
Color: Green
Family / Style: 1492
Volts DC: 300
Allowable Gauge Range: 22 - 16
Amps: 10
Volts AC: 300
Mounting: DIN Rail
Size: 3.500 mm

Customer Reviews

No reviews for this product
(0)