LB 320A 4J OH/UG NBO

Item #: 660296

Cat #: EL32T45GR1N

UPC: 782051384819

Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series single meter sockets, 200 A, Test block, Ring type, 3R, ANSI 61 gray painted finish, 010 kAIC, #6-250 MCM, MCB, Steel, Surface mount, 4 jaws, 1 position, 1Ø/3W, Overhead feed

Overview

Eaton B-Line series single meter sockets, 200 A, Test block, Ring type, 3R, ANSI 61 gray painted finish, 010 kAIC, #6-250 MCM, MCB, Steel, Surface mount, 4 jaws, 1 position, 1Ø/3W, Overhead feed
The B-Line series single meter sockets are single position, self-contained meter sockets that offering housing capabilities for the utilities' electrical watt-hour meters in both residential and commercial buildings.
Also known as: 782051384819, EL32T45GR1N

Specifications

Amps: 320
Mounting: Surface
Phase: 1
Amps: 320
Phase: 1
Mounting: Surface

Customer Reviews

No reviews for this product
(0)