16 AWG MTW Stranded Copper, Blue/Yellow Stripe 500'

Item #: 66028

Cat #: MTW16STR264BLUYEL500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
16 AWG Type MTW Stranded Copper, 2/64, Blue/Yellow, 500', Machine Tool & Appliance Wire, 600V, PVC Insulated

Overview

16 AWG Type MTW Stranded Copper, 2/64, Blue/Yellow, 500', Machine Tool & Appliance Wire, 600V, PVC Insulated
Type MTW or TEW conductors are primarily used in control cabinets, in machine tool applications, and in appliance wiring applications at temperatures -25°C to 105°C. For use in accordance with the National Electrical Code (NEC) and NFPA Standard 79. Voltage rating for all applications is 600 volts. 
Also known as: MTW16STR264BLUYEL500RL

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16
Color: Blue/Yellow
Stranding: Stranded
Length: 500 ft
Material: Copper
Conductors: 1
Color: Blue/Yellow
Jacket: PVC
Volts AC: 600
Gauge: 16
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)