
J-Hook with Multi-Function Clip, 2", Steel
Item #: 660271
Cat #: CAT32HP4Z34
UPC: 782856716549
Documents & Guides
J-Hook with Multi-Function Clip, Diameter 2", Rod Size 1/4", Wire Size: #12 - #8, 50 Pack.
Sign In or Register to view pricing and more.
Overview
J-Hook with Multi-Function Clip, Diameter 2", Rod Size 1/4", Wire Size: #12 - #8, 50 Pack.
Quick attachment to threaded rod or wire Fully adjustable and easy to relocate to accommodate changes once installed Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic Provides superior fill capacity and load rating over most other non-continuous cable support alternatives Rounded edges on J-Hooks provide proper bend radius support for high performance data cables Cost effective alternative to expensive cable tray Complies with EN 50174-2 Meets ISO®/IEC 14763-2, ANSI®/TIA 568 and ANSI®/TIA 569
Also known as: 782856716549, CAT32HP4Z34, clip on cradle
Specifications
Material: | Steel |
Finish: | Pregalvanized |
Material: | Steel |
Finish: | Pregalvanized |
Customer Reviews
No reviews for this product
(0)