CUT E56CDL100UAE01 E56 PANCAKE

Item #: 660214

Cat #: E56CDL100UAE01

UPC: 786685197265

Sign In or Register to view pricing and more.
CUT E56CDL100UAE01 E56 PANCAKE, SN=100MM UNSHLD,1NO/1NC, DC MINI

Overview

CUT E56CDL100UAE01 E56 PANCAKE, SN=100MM UNSHLD,1NO/1NC, DC MINI
Also known as: 786685197265, E56CDL100UAE01

Specifications

Diameter: 172 mm
Range: 100 mm
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Amps: 0.300
Material: Aluminum, PPS
Pins: 4
Volts DC Range: 10 - 42
Diameter: 172 mm
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Material: Aluminum, PPS
Volts DC Range: 10 - 42
Range: 100 mm
Amps: 0.300
Pins: 4

Customer Reviews

No reviews for this product
(0)