
High Bay Fixture, 4', 4-Lamp, T5HO, 54W, 120-277V
Item #: 660203
Cat #: CB-4-54-T5H0-VHCH
UPC:
Documents & Guides
High Bay Fixture, 4-Lamp, T5HO, 54 Watt, 120-277 Volt, Length: 4 foot, Ballast: Electronic Program Start, Options: (VHCH) V-Hook with Chain Kit
Sign In or Register to view pricing and more.
Overview
High Bay Fixture, 4-Lamp, T5HO, 54 Watt, 120-277 Volt, Length: 4 foot, Ballast: Electronic Program Start, Options: (VHCH) V-Hook with Chain Kit
Also known as: CB-4-54-T5H0-VHCH
Specifications
Wattage: | 54 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Volts AC Range: | 120 - 277 |
Wattage: | 54 |
Light Technology: | Fluorescent |
Length: | 4 ft, 48 in |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)