Cold Shrink Silicone Termination Kit, 1/0 AWG

Item #: 660100

Cat #: 5641-1/0

UPC: 054007119647

Sign In or Register to view pricing and more.
Documents & Guides
Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range: 1/0 AWG @ 15 kv, Cable Insulation O.D. Range 0.64" - 1.12", 3 Per Kit, Silicone Rubber Termination

Overview

Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range: 1/0 AWG @ 15 kv, Cable Insulation O.D. Range 0.64" - 1.12", 3 Per Kit, Silicone Rubber Termination
3M™ Cold Shrink QT-II 5640 & 5650 Series Termination Kit is designed for terminating medium voltage cables in outdoor applications. When this 4-skirt terminal's core is unwound, it shrinks over the cable and ensures a leak-proof, ideal fit. The track-resistant, silicone rubber insulation of the termination has a hydrophobic property and offers a long-lasting service life while minimizing leakage currents in wet conditions. IEEE Standard 48 Approved for Class 1 terminations.
Also known as: 054007119647, 5641-1/0

Specifications

Volts AC: 15kV
Color: Black
Allowable Gauge Range: 1/0
Volts AC: 15kV
Allowable Gauge Range: 1/0
Color: Black

Customer Reviews

No reviews for this product
(0)