18 AWG MTW Stranded Copper, Blue, 2500'

Item #: 66007

Cat #: MTW18STR264BLU2500RL

UPC: 785801248928

Documents & Guides
18 AWG, 30-Strand, Copper Wire, Blue, 600V, Machine Tool Wire, 2500' Reel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

18 AWG, 30-Strand, Copper Wire, Blue, 600V, Machine Tool Wire, 2500' Reel.
MTW stands for Machine Tool Wire . It is primarily used for the wiring of machine tools, appliances, and control cabinets. It is a PVC hook-up wire constructed of a highly stranded bare copper conductor.
Also known as: 785801248928, MTW18STR264BLU2500RL

Specifications

Gauge: 18 AWG
Color: Blue
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 18 AWG
Length: 2500 ft
Material: Copper
Conductors: 1
Color: Blue
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)