Drive, 240VAC, 1PH, 3.6A, 0.75KW, 1.0HP, No Brake, No Filter

Item #: 66005

Cat #: 22A-A3P6N103

UPC: 820919147135

Sign In or Register to view pricing and more.
Drive, Variable Frequency, PowerFlex 4, 240 Volt AC, 1 Phase, 3.6 Amp, 0.75 Kilowatt, 1.0 Horse Power, No Brake, No Filter

Overview

Drive, Variable Frequency, PowerFlex 4, 240 Volt AC, 1 Phase, 3.6 Amp, 0.75 Kilowatt, 1.0 Horse Power, No Brake, No Filter
Also known as: 820919147135, 22A-A3P6N103

Specifications

Horsepower: 1
Phase: 1
Type: Variable Frequency Drive
Volts AC: 240
IP/NEMA Rating: IP20
Amps: 3.600
Wattage: 0.750 kW
Horsepower: 1
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Wattage: 0.750 kW
Phase: 1
Volts AC: 240
Amps: 3.600

Customer Reviews

No reviews for this product
(0)