Breaker, 3-Pole, 40 Amp, 480Y/277VAC

Item #: 66003

Cat #: 1489-A3C400

UPC: 781180896873

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
UL489/CSA 22.2 No 5.1 Circuit Breaker, 2-Pole, Trip Curve D, 40 Amp, 277 VAC

Overview

UL489/CSA 22.2 No 5.1 Circuit Breaker, 2-Pole, Trip Curve D, 40 Amp, 277 VAC
Also known as: 781180896873, 1489-A3C400

Specifications

Poles: 3
Family / Style: 1489
Mounting: DIN Rail
Amps: 40
Volts AC: 240
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Volts AC: 240
Interrupt Rating AC: 10 kA
Family / Style: 1489
Amps: 40
Type: Trip Curve D

Customer Reviews

No reviews for this product
(0)