Enclosure, NEMA 3R, Screw Cover, 24" x 8" x 8"

Item #: 660003

Cat #: A24R88NK

UPC: 783510135126

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Screw Cover, NEMA 3R, No Knockouts, 24 x 8 x 8 Inch, Steel/Gray Powder Coat

Overview

Enclosure, Screw Cover, NEMA 3R, No Knockouts, 24 x 8 x 8 Inch, Steel/Gray Powder Coat
Also known as: 783510135126, A24R88NK

Specifications

Size: 24 x 8 x 8 in
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Number of Knockouts: 0
Knockouts: No
Size: 24 x 8 x 8 in
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: No
Material: Steel
Number of Knockouts: 0

Customer Reviews

No reviews for this product
(0)