Washer, Trim, 30 mm Push Button, Must Order in Multiples of 20

Item #: 66000

Cat #: 800T-N292

UPC: 662073331933

Sign In or Register to view pricing and more.
Documents & Guides
AB 800T-N292 800T 30 MM PUSH-BUTTON

Overview

AB 800T-N292 800T 30 MM PUSH-BUTTON
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-N292 from Rockwell Automation® is an 800T accessory. It is a trim washer for 30 mm push buttons. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073331933, 800T-N292

Specifications

Type: Coupling
Material: Steel
Family / Style: 800T
Type: Coupling
Family / Style: 800T
Material: Steel

Customer Reviews

No reviews for this product
(0)