ETN CH8521K4 K-Base Socket

Item #: 659997

Cat #: CH8521K4

UPC: 782116199617

Sign In or Register to view pricing and more.
Eaton K-Base Socket, 400A, Single-phase, Four-jaws, 36 x 6 x 17 in

Overview

Eaton K-Base Socket, 400A, Single-phase, Four-jaws, 36 x 6 x 17 in
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service entrances, mobile homes, or for temporary power on construction sites.
Also known as: 782116199617, CH8521K4

Specifications

Family / Style: CH
Amps: 400
Phase: 1
Family / Style: CH
Phase: 1
Amps: 400

Customer Reviews

No reviews for this product
(0)