Xitanium 150w 0.70a 210v 0-10v 120-277v

Item #: 659995

Cat #: LEDINTA0700C210DOM

UPC: 781087070185

Documents & Guides
Philips Advance, Xitanium, Wattage: 150W, 0.70A, 0-10V Dimming, Voltage Rating: 120~277, Output Voltage: 120~210V, Rohs Compliant, Ul Certified, Csa Certified, environmental Standard: Ul Damp & Dry
Sign In or Register to view pricing and more.

Overview

Philips Advance, Xitanium, Wattage: 150W, 0.70A, 0-10V Dimming, Voltage Rating: 120~277, Output Voltage: 120~210V, Rohs Compliant, Ul Certified, Csa Certified, environmental Standard: Ul Damp & Dry
Xitanium Outdoor LED Drivers are available in wattages from 40W to 150W for hard-wire integration into outdoor luminaires for the most rugged applications.
Also known as: 781087070185, LEDINTA0700C210DOM

Specifications

Wattage: 150
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 150
Light Technology: LED
Volts AC Range: 120 - 277
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)