Breaker, Plug In, Tandem, 1P, 30/30A, 120/240VAC, 10kAIC

Item #: 65993

Cat #: QO3030

UPC: 785901400967

Sign In or Register to view pricing and more.
30/30 Amp, 1-Pole, QO Type, Plug-On Circuit Breaker, 10 kAIC, 120/240V AC. For use as Non-CTL. For Replacement use Only.

Overview

30/30 Amp, 1-Pole, QO Type, Plug-On Circuit Breaker, 10 kAIC, 120/240V AC. For use as Non-CTL. For Replacement use Only.
Also known as: 785901400967, QO3030

Specifications

Family / Style: QO
Poles: 1
Volts AC: 120/240
Amps: 30
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QO
Volts AC: 120/240
Standards: California Proposition 65
Poles: 1
Amps: 30
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)