18 AWG MTW Stranded Copper, Blue w/White Stripe, 500'

Item #: 65991

Cat #: MTW18STR264BLUWHT500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
18 AWG Machine Tool Wire, Type MTW Stranded (30) Copper Wire, Blue with White Stripe, 500 Foot Spool, 600 Volts.

Overview

18 AWG Machine Tool Wire, Type MTW Stranded (30) Copper Wire, Blue with White Stripe, 500 Foot Spool, 600 Volts.
Machine Tool Wire is a stranded flexible hook up wire. MTW is used for internal wiring of appliances which include Air Conditioners, Automatic Washers and Refrigeration Equipment, Control Cabinets, as well as other building applications.
Also known as: MTW18STR264BLUWHT500RL

Specifications

Gauge: 18
Length: 500 ft
Jacket: PVC
Material: Copper
Color: Blue/White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 18
Jacket: PVC
Color: Blue/White
Conductors: 1
Package Type: Reel
Length: 500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)