GOOSE 4 26W 4K LED 15" ANG CONE SHADE BK

Item #: 659877

Cat #: GN4LED26NACB

UPC: 019813161624

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GOOSENECK STYLE4 26W NEUTRAL LED 15" ANGLED CONE SHADE BK

Overview

GOOSENECK STYLE4 26W NEUTRAL LED 15" ANGLED CONE SHADE BK
Also known as: 019813161624, GN4LED26NACB

Specifications

Wattage: 26
Color Temperature: 4000 (Cool White)
Color: Black
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 26
Color: Black
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)