Wireway Panel Adapter, Type 1, Lay-In, 12" x 12", Steel, Galvanized

Item #: 6598

Cat #: F1212GPAGV

UPC: 783510890209

Documents & Guides
Wireway Panel Adapter, Size/Dims: 12.00x12.00, Material/Finish: Steel/Galvanized. For use with Type 1, Wireway .
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway Panel Adapter, Size/Dims: 12.00x12.00, Material/Finish: Steel/Galvanized. For use with Type 1, Wireway .
Lay-in Galvanized Panel Adapters are used for securely connecting the wireway to an enclosure.
Also known as: 783510890209, F1212GPAGV

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Height: 12 in
IP/NEMA Rating: NEMA 1
Color: Plain
Width: 12 in
Material: Steel

Customer Reviews

No reviews for this product
(0)