This product may not be available in all locations.
1
more
Miniature Incandescent Lamp, Indicator, 7W, 120V AC/DC, Clear
Item #: 65978
Cat #: DL1BEG
UPC: 785901112792
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Incandescent Lamp, Indicator, 7 Watt, 120 Volt AC/DC, Base: Duel Contact Bayonet (BA15D), Lamp Finish: Clear
Overview
Miniature Incandescent Lamp, Indicator, 7 Watt, 120 Volt AC/DC, Base: Duel Contact Bayonet (BA15D), Lamp Finish: Clear
Also known as: 785901112792, DL1BEG
Specifications
Color: | Clear |
Wattage: | 7 |
Volts AC: | 120 |
Standards: | California Proposition 65 |
Base: | Bayonet (BA15d) |
Color: | Clear |
Volts AC: | 120 |
Base: | Bayonet (BA15d) |
Wattage: | 7 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)