
Weatherproof In-Use Cover, 1 Gang, Multiple Insert Type, 3.080" Deep, Vertical Mount
Item #: 659768
Cat #: 5980-UCL
UPC: 078477673928
Documents & Guides
Weatherproof In-Use Cover With Self Closing Lid, 1 Gang, Extra Duty Multiple Insert Type, 3.080 Inch Deep, Vertical Mount, Polycarbonate, Clear, Includes: (3) Separate Insert Types: Duplex, Decora/GFCI Receptacle and Single Receptacle, Diameter 1.406 Inch With Padlockable Option.
Sign In or Register to view pricing and more.
Overview
Weatherproof In-Use Cover With Self Closing Lid, 1 Gang, Extra Duty Multiple Insert Type, 3.080 Inch Deep, Vertical Mount, Polycarbonate, Clear, Includes: (3) Separate Insert Types: Duplex, Decora/GFCI Receptacle and Single Receptacle, Diameter 1.406 Inch With Padlockable Option.
The Extra Duty While-in-Use Covers are available in solid Gray or Clear with a gray base. They are ideal for use with lawn equipment, pools, hot tubs, holiday and landscape lighting, outdoor entertainment systems, barbeques, fountains, vending machines and other outdoor electrical applications
Also known as: 078477673928, 5980-UCL
Specifications
Color: | Clear |
Material: | Polycarbonate |
Mounting: | Vertical |
Gangs: | 1 |
Depth: | 3.080 in |
Color: | Clear |
Mounting: | Vertical |
Depth: | 3.080 in |
Material: | Polycarbonate |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)