Male, Panel Receptacle, 90 Deg., 250-750 MCM, Threaded Stud, Cam-Type, Orange

Item #: 659754

Cat #: 17R21-O

UPC: 078477991862

Documents & Guides
Male, Panel Receptacle, 90-degree, Threaded Stud, 250-750 MCM, 690 Amp Max.,17 Series Taper Nose, Industrial Grade, Ect Cam-type Connector - Orange
Sign In or Register to view pricing and more.

No associated products found.

Overview

Male, Panel Receptacle, 90-degree, Threaded Stud, 250-750 MCM, 690 Amp Max.,17 Series Taper Nose, Industrial Grade, Ect Cam-type Connector - Orange
17 Series Taper Nose, Male, Panel Receptacle, 90-Degree, Industrial Grade, Cam-Type Connector, Orange
Also known as: 078477991862, 17R21-O

Specifications

Mounting: Panel
Gender: Male
Color: Orange
Amps: 690
Type: Panel Receptacle
Material: Thermoplastic Vulcanizate (TPV)
Mounting: Panel
Color: Orange
Type: Panel Receptacle
Gender: Male
Amps: 690
Material: Thermoplastic Vulcanizate (TPV)

Customer Reviews

No reviews for this product
(0)