Female, Plug, Cam-Type, Double Set Screw, 250-350 MCM, Green
Item #: 659748
Cat #: 17D23-G
UPC: 078477991183
Sign In or Register to view pricing and more.
Documents & Guides
Female, Plug - Complete, Detachable, Double Set Screw, 250-350 MCM Awg, 570 Amp Max., 17 Series Taper Nose, Industrial Grade, Ect Cam-type Connector - Green
Overview
Female, Plug - Complete, Detachable, Double Set Screw, 250-350 MCM Awg, 570 Amp Max., 17 Series Taper Nose, Industrial Grade, Ect Cam-type Connector - Green
17 Series Taper Nose, Female, Plug, Detachable, 250-350MCM Awg, Industrial Grade, Cam-Type Connector, Green
Also known as: 078477991183, 17D23-G
Specifications
Gender: | Female |
Color: | Green |
Type: | Double Set Screw |
Material: | Thermoplastic Vulcanizate (TPV) |
Gender: | Female |
Type: | Double Set Screw |
Color: | Green |
Material: | Thermoplastic Vulcanizate (TPV) |
Customer Reviews
No reviews for this product
(0)