MINIATURE CIRCUIT BREAKER 240V 40A

Item #: 65971

Cat #: QO3401021

UPC: 78590149412

Sign In or Register to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 240V 40A,10kA,240 Vac,3-Phase,40A,Box Lugs #8 to #2 AWG(Al/Cu),Miniature Circuit Breaker,QO,Standard Plug-On,UL Listed - CSA Certified

Overview

Square D,MINIATURE CIRCUIT BREAKER 240V 40A,10kA,240 Vac,3-Phase,40A,Box Lugs #8 to #2 AWG(Al/Cu),Miniature Circuit Breaker,QO,Standard Plug-On,UL Listed - CSA Certified
Mini CB, QO, 40 A, 3P, 120/240 V, 10 kA, Plug in, Shunt Trip
Also known as: 78590149412, QO3401021

Specifications

Poles: 3
Family / Style: QO
Volts AC: 120/240
Amps: 40
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 40
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)