Sign In or Register to view pricing and more.
Documents & Guides
Drywall Screw, Phillips Bugle Head, Size: #8 x 3". Fine Thread, Wood Rockets - Black Oxide Steel. Package Quantity: 100. *Dottie Part # 58114.*
Overview
Drywall Screw, Phillips Bugle Head, Size: #8 x 3". Fine Thread, Wood Rockets - Black Oxide Steel. Package Quantity: 100. *Dottie Part # 58114.*
Fine Thread Drywall Screws are used to secure drywall to 20-25 gauge steel. Their sharp, self piercing point allows for easy penetration, and their fine threads provide a strong hold. They feature a countersunk bugle head that tapers down into the drywall after installation to provide a clean, finished look. They are manufactured to the ASTM C1002 standard and are finished in a black phosphate coating.
Also known as: 781002581147, DWSBX83
Specifications
Screw Head: | Bugle |
Drive: | Phillips |
Color: | Black |
Length: | 3 in |
Material: | Steel |
Size: | # 8 |
Screw Head: | Bugle |
Color: | Black |
Material: | Steel |
Drive: | Phillips |
Length: | 3 in |
Size: | # 8 |
Customer Reviews
No reviews for this product
(0)