SQD 8736SCW14V02S REVERSING STARTER

Item #: 659687

Cat #: 8736SCW14V02S

UPC: 785901462422

Sign In or Register to view pricing and more.
SQD 8736SCW14V02S REVERSING STARTER 600VAC 27A NEMA

Overview

SQD 8736SCW14V02S REVERSING STARTER 600VAC 27A NEMA
Also known as: 785901462422, 8736SCW14V02S

Specifications

Size: 1
Family / Style: 8736
Standards: California Proposition 65
Size: 1
Standards: California Proposition 65
Family / Style: 8736

Customer Reviews

No reviews for this product
(0)