Speed Link 9.9', Includes Wire, Locking Device, Hook End Fitting

Item #: 659610

Cat #: SLK2L3

UPC: 782856801658

Documents & Guides
SPEED LINK 9.9'. Complete system includes wire, locking device and pre-assembled hook end fitting. 100lb static load. Standard Package Quantity: 10.
Sign In or Register to view pricing and more.

Overview

SPEED LINK 9.9'. Complete system includes wire, locking device and pre-assembled hook end fitting. 100lb static load. Standard Package Quantity: 10.
Complete system includes wire, locking device and pre-assembled hook end fittingHooks to a wide range of nVent CADDY fastenersFastens to the building structure or hanging services by looping around and hooking to wire ropeEasy to remove for applications requiring maintenanceSpring latch helps provide secure connectionInsert cable through hole and use bottom side of hook as an end stopAlso available in Y-hook configuration
Also known as: 782856801658, SLK2L3

Specifications

Material: Steel
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized

Customer Reviews

No reviews for this product
(0)