20 AWG, RG-59/U, Direct Burial

Item #: 659569

Cat #: 1921150608

UPC: 029892244071

Sign In or Register to view pricing and more.
Documents & Guides
Coaxial Cable, 20 AWG, RG-59/U, Direct Burial, 300V, Solid Bare Copper Center Conductor, 95% Shielded Copper Braided Coverage, Sunlight Resistant, Dielectric Diameter: 0.146", Jacket Diameter: 0.242", Color: Black, Reel Length: 1000 ft.

Overview

Coaxial Cable, 20 AWG, RG-59/U, Direct Burial, 300V, Solid Bare Copper Center Conductor, 95% Shielded Copper Braided Coverage, Sunlight Resistant, Dielectric Diameter: 0.146", Jacket Diameter: 0.242", Color: Black, Reel Length: 1000 ft.
Also known as: 029892244071, 1921150608

Specifications

Volts AC: 300
Length: 1000 ft
Material: Copper
Color: Black
Conductors: 1
Jacket: CPE
Type: RG59
Gauge: 20
Shielding: Shielded
Volts AC: 300
Material: Copper
Conductors: 1
Type: RG59
Shielding: Shielded
Length: 1000 ft
Color: Black
Jacket: CPE
Gauge: 20

Customer Reviews

No reviews for this product
(0)