MET 24AC-LD3-48-UNV-L835-CD1-U LED
Item #: 659551
Cat #: 24AC-LD3-48-UNV-L835-CD1-U
UPC: 080083697861
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
No Documents Available
MET 24AC-LD3-48-UNV-L835-CD1-U LED, 2'X4' ACCORD, FROSTED ACRYLIC LENS, 4800 LUMENS, 85 CRI, 3500K, UNV 0-10V D
Overview
MET 24AC-LD3-48-UNV-L835-CD1-U LED, 2'X4' ACCORD, FROSTED ACRYLIC LENS, 4800 LUMENS, 85 CRI, 3500K, UNV 0-10V D
Also known as: 080083697861, 24AC-LD3-48-UNV-L835-CD1-U
Specifications
Mounting: | Recessed |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Light Technology: | LED |
Color Temperature: | 3500 (Neutral White) |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)