Legend Plate, Standard, 30mm, Gray w/Black Text "ON-OFF"

Item #: 65955

Cat #: 800T-X622

UPC: 662073642299

Sign In or Register to view pricing and more.
Documents & Guides
Legend Plate, Standard, Black/Gray Plate, Black Text, "ON-OFF", 30 mm, Type 4/13, Metal

Overview

Legend Plate, Standard, Black/Gray Plate, Black Text, "ON-OFF", 30 mm, Type 4/13, Metal
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-X622 from Rockwell Automation® is an 800T accessory. It is a "on / off" legend plate. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073642299, 800T-X622

Specifications

Color: Black/Gray
Size: 30 mm
Type: On-Off, LegendPlate
Family / Style: 800T
Material: Aluminum
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Black/Gray
Type: On-Off, LegendPlate
Material: Aluminum
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)