Fork Terminal, Vinyl Insulated, 12- 10 AWG, #4 - #6 Stud, Copper, Yellow
Item #: 659530
Cat #: TP106LF
UPC: 781810713808
Sign In or Register to view pricing and more.
Fork Terminal, Vinyl Insulated, Wire Range: 16 - 14 AWG, #6 - #8 Stud, Material: Copper, Color: Blue
Overview
Fork Terminal, Vinyl Insulated, Wire Range: 16 - 14 AWG, #6 - #8 Stud, Material: Copper, Color: Blue
Also known as: 781810713808, TP106LF
Specifications
Material: | Copper |
Color: | Yellow |
Allowable Gauge Range: | 12 - 10 |
Material: | Copper |
Allowable Gauge Range: | 12 - 10 |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)