1.5A, 125V, 251 Series

Item #: 659525

Cat #: 025101.5MXL

UPC: 079458891034

Sign In or Register to view pricing and more.
Documents & Guides
1.5 Amp, 125V DC, 251 Series, Subminiature Axial Leaded, Very Fast-Acting

Overview

1.5 Amp, 125V DC, 251 Series, Subminiature Axial Leaded, Very Fast-Acting
The PICO® II Very Fast-Acting Fuse is designed to meet an extensive array of performance characteristics in a space-saving subminiature package. Features: Very fast-acting; Small size; Wide current rating range (62mA- 15A); RoHS compliant; Halogen-free available; Wide operating temperature range; Low temperature rerating.
Also known as: 079458891034, 025101.5MXL

Specifications

Type: Fast Acting, Fuse, Electronic
Standards: California Proposition 65
Type: Fast Acting, Fuse, Electronic
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)