POWERFLEX 40 2.2 KW

Item #: 65951

Cat #: 22B-A012N104

UPC: 820919078453

Sign In or Register to view pricing and more.
AB 22B-A012N104 POWERFLEX 40 2.2 KW

Overview

AB 22B-A012N104 POWERFLEX 40 2.2 KW
Also known as: 820919078453, 22B-A012N104

Specifications

Phase: 1
Horsepower: 3
Amps: 12
IP/NEMA Rating: IP20
Wattage: 2.200 kW
Volts AC Range: 200 - 240
Phase: 1
Amps: 12
Wattage: 2.200 kW
Horsepower: 3
IP/NEMA Rating: IP20
Volts AC Range: 200 - 240

Customer Reviews

No reviews for this product
(0)